LEVER LOCKSET,CYLINDRICAL,PRIVACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,CYLINDRICAL,PRIVACY

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J206
  • Mfr. Model # 32J206
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Item Lever Lockset
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Style Right Angle
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 6500
  • Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
  • Handle Material Wrought, Cast Steel, Brass, Stainless Steel
  • Location Type Institutional
  • Backset 2-3/4"
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Curved Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Privacy
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Lockset Grade 2
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Oil Rubbed Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list