Skip Content
LEVER LOCKSET,CYLINDRICAL,PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,CYLINDRICAL,PASSAGE

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J260
  • Mfr. Model # 32J260
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Lever Lockset
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Style Lever, Right Angle
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ANSI A156.2 Series 4000 grade 1, A117.1 Accessbility Code, Federal FF-H-106C, California Reference Code
  • Series 3800
  • Handle Material Brass, Bronze, Steel
  • Location Type Interior, Multi-Family, Restaurant, Retail
  • Strike Dim. 4-7/8" x 1-1/4"
  • Backset 2-3/4"
  • Strike Type Curved Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Passage
  • Ligature Resistant No
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Finish Oil Rubbed Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list