Skip Content
LEVER LOCKSET,CYLINDRICAL,OFFICE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,CYLINDRICAL,OFFICE

CORBIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J254
  • Mfr. Model # 32J254
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Number of Pins 6
  • Item Lever Lockset
  • Style Lever, Right Angle
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 3800
  • Keyway Type L4
  • Number of Keys 2
  • Standards ANSI A156.2 Series 4000 grade 1, A117.1 Accessbility Code, Federal FF-H-106C, California Reference Code
  • Handle Material Brass, Bronze, Steel
  • Location Type Interior, Multi-Family, Restaurant, Retail
  • Backset 2-3/4"
  • Lockset Function Entrance
  • Strike Type Curved Lip Strike
  • Strike Dim. 4-7/8" x 1-1/4"
  • Lockset Performance Strength Heavy Duty
  • Key Type Nickel Silver
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list