Skip Content
LEVER LOCKSET,CYLINDRICAL,ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET,CYLINDRICAL,ENTRANCE

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J203
  • Mfr. Model # 32J203
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Item Lever Lockset
  • Style Right Angle
  • Number of Pins 6
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 6500
  • Keyway Type LA
  • Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
  • Handle Material Wrought, Cast Steel, Brass, Stainless Steel
  • Location Type Institutional
  • Number of Keys 2
  • Backset 2-3/4"
  • Strike Dim. 4-7/8" x 1-1/4"
  • Lockset Performance Strength Heavy Duty
  • Strike Type Curved Lip Strike
  • Lockset Function Entrance
  • Key Type Nickel Silver
  • Lockset Finish Oil Rubbed Bronze
  • Lockset Grade 2
  • Ligature Resistant No
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list