Skip Content
LEVER LOCKSET,CYLINDRICAL,ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET,CYLINDRICAL,ENTRANCE

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J192
  • Mfr. Model # 32J192
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Number of Pins 6
  • Item Lever Lockset
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Style Right Angle
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Series 6500
  • Keyway Type LA
  • Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
  • Handle Material Wrought, Cast Steel, Brass, Stainless Steel
  • Number of Keys 2
  • Strike Dim. 4-7/8" x 1-1/4"
  • Location Type Institutional
  • Backset 2-3/4"
  • Strike Type Curved Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Entrance
  • Key Type Nickel Silver
  • Ligature Resistant No
  • Lockset Finish Satin Chrome
  • Lockset Grade 2
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list