LEVER LOCKSET,CYLINDRICAL,ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,CYLINDRICAL,ENTRANCE

SARGENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J172
  • Mfr. Model # 32J172
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Item Lever Lockset
  • Style Right Angle
  • Number of Pins 6
  • Series 10 Line
  • Required Door Thickness 1-3/4" - 2"
  • Keyway Type LA
  • Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
  • Number of Keys 2
  • Handle Material Wrought, Cast Steel, Brass, Bronze
  • Location Type Institutional
  • Backset 2-3/4"
  • Strike Dim. 4-7/8" x 1-1/4"
  • Strike Type Square Corner Full Lip Strike
  • Lockset Performance Strength Heavy Duty
  • Lockset Function Entrance
  • Key Type Nickel Silver
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 1
  • Lockset Finish Satin Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list