Skip Content
LEVER LOCKSET,CLASSROOM,PACIFIC BEA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER LOCKSET,CLASSROOM,PACIFIC BEA

YALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ECD7
  • Mfr. Model # 4ECD7
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Lever Lockset
  • For Use With Hollow Metal and Wood Doors
  • Number of Pins 6
  • Includes Free Wheeling Lever
  • Style Pacific Beach
  • Series 5300LN
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Standards ADA ANSI 117.1, Certified ANSI BHMA A156.2 Series 4000 Grade 2, Conforms to ANSI/BHMA A156.115 and 156.115-W
  • Handle Material Handle Cast Steel, Rose Cold Forged Brass
  • Keyway Type Para
  • Location Type Commercial
  • Number of Keys 2
  • Strike Type ASA Strike
  • Backset 2-3/4"
  • Strike Dim. 2-3/4" x 1-1/8"
  • Lockset Performance Strength Medium Duty
  • Lockset Function Classroom
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 2
  • Lockset Finish Dull Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list