LEVER LOCKSET,BEAVER TAIL,SATIN NIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,BEAVER TAIL,SATIN NIC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2VMW6
  • Mfr. Model # 2VMW6
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.99 lbs

Technical Specs

  • Style Beaver Tail
  • Item Lever Lockset
  • Series 2VMW
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Keyway Type KW1
  • Standards ANSI A115.2 Specification
  • Location Type Residential
  • Strike Type Round and Square Corner Full Lip Strike
  • Backset 2-3/8" or 2-3/4"
  • Number of Keys 2
  • Strike Dim. 2-3/4" x 1-1/8"
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Ligature Resistant No
  • Lockset Handle Type Lever
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Satin Nickel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list