Skip Content
LEVER LOCKSET,ANGLED,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER LOCKSET,ANGLED,BRASS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2VMW2
  • Mfr. Model # 2VMW2
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.92 lbs

Technical Specs

  • Item Lever Lockset
  • Style Angled
  • Series 2VMW
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Keyway Type KW1
  • Standards ANSI A115.2 Specification
  • Number of Keys 2
  • Backset 2-3/8" or 2-3/4"
  • Location Type Residential
  • Strike Dim. 2-3/4" x 1-1/8"
  • Lockset Performance Strength Light Duty
  • Strike Type Round and Square Corner Full Lip Strike
  • Lockset Function Entrance
  • Mortise/Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Lockset Grade 3
  • Lockset Finish Bright Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list