LEVER LOCKSET,STRAIGHT STYLE,BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

LEVER LOCKSET,STRAIGHT STYLE,BRASS

GRAINGER APPROVED

Sale Price : $32.63 / EACH

Offer ends 21 Sep 2019

Your Price :
$36.26 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2VMX4
  • Mfr. Model # 2VMX4
  • UNSPSC # 46171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Style Straight
  • Item Lever Lockset
  • Required Door Thickness 1-3/8" - 1-3/4"
  • Keyway Type KW1
  • Series 2VMX
  • Number of Keys 2
  • Standards ANSI A115.2 Specification
  • Location Type Residential
  • Strike Type Round and Square Corner Full Lip Strike
  • Backset 2-3/8" or 2-3/4"
  • Strike Dim. 2-3/4" x 1-1/8"
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Mortise / Cylindrical Cylindrical
  • Lockset Handle Type Lever
  • Ligature Resistant No
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • Key Type Different
  • ADA Compliant No
  • Electrical/Mechanical Mechanical
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list