LEVER LOCKSET,MORTISE,ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LEVER LOCKSET,MORTISE,ENTRANCE

CORBIN

Web Price : $1,152.30 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32J284
  • Mfr. Model # 32J284
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • Item Heavy-Duty Mortise Lockset
  • Style Newport
  • Required Door Thickness 1-3/4"
  • Series ML2001
  • Keyway Type L4
  • Standards Meets A156.13 Series 1000, Operational and Security Grade 1, Meets A117.1 Accessiblity Code, California State Reference Code
  • Location Type Healthcare, Institutional, School
  • Backset 2-3/4"
  • Number of Keys 2
  • Strike Dim. 1-1/4" x 4-7/8"
  • Strike Type Curved Lip Strike
  • Key Type Nickel Silver
  • Ligature Resistant No
  • Mortise / Cylindrical Mortise
  • Lockset Handle Type Lever
  • Lockset Grade 1
  • Lockset Finish Satin Chrome
  • ADA Compliant No
  • Key Material Nickel Silver
  • Electrical/Mechanical Mechanical
  • Lockset Function Entrance
  • Lockset Fire Rating 3 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list