LEVER HOIST 500KG 5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER HOIST 500KG 5FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOLX005-5
  • Mfr. Model # LX005-5
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item LX005 Lever Hoist
  • Load Capacity 2205 lbs.
  • Reeving 1
  • Chain Nickel Plated
  • Chain Length 5 ft.
  • Lever Length 7"
  • Pull to Lift Rated Load 68 lbs.
  • Hoist Lift 5 ft.
  • Min. Between Hooks 9-3/4"
  • Includes Safety Latch Hooks
  • Finish Electrostatic Enamel
  • Manufacturers Warranty Length 1 yr.
  • Standards ANSI/ASME B30.21
  • Brake Weston Style Load Brake
  • Hook Opening 1"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list