Skip Content
LEVER HOIST 500KG 12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER HOIST 500KG 12FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOLX005-12
  • Mfr. Model # LX005-12
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Item Mini Lever Chain Hoist
  • Finish Electrostatic Enamel
  • Load Capacity 1102 lbs.
  • Reeving 1
  • Brake Weston Style
  • Standards CSA, ANSI/ASME B30.21
  • Chain Grade 100
  • Chain Length 12 ft.
  • Lever Length 7-1/8"
  • Hook Opening 1"
  • Hoist Lift 12 ft.
  • Min. Between Hooks 9-3/4"
  • Pull to Lift Rated Load 62 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list