LEVER HOIST 250KG 5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER HOIST 250KG 5FT

KITO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTOLX003-5
  • Mfr. Model # LX003-5
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Reeving 1
  • Lever Length 6"
  • Item LX003 Lever Hoist
  • Load Capacity 1102 lbs.
  • Chain Nickel Plated
  • Chain Length 5 ft.
  • Hoist Lift 5 ft.
  • Min. Between Hooks 8"
  • Pull to Lift Rated Load 44 lbs.
  • Brake Weston Style
  • Standards CSA, ANSI/ASME B30.21
  • Finish Electrostatic Enamel
  • Includes Safety Latch Hooks
  • Manufacturers Warranty Length 1 yr.
  • Hook Opening 13/16"
  • Hoist Overload Protection No
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list