Skip Content
LEVER GREASE GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVER GREASE GUN

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14R879
  • Mfr. Model # 14R879
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Grease Gun
  • Strokes Per Oz. 25.0
  • Includes Rigid and flexible extension
  • Features Lock-n-Load barrel system
  • Application For 14 1/2 oz Cartridge, 16 oz Bulk
  • For Use With Up to and Including NLGI 2 Greases
  • Volume Per Stroke .04 oz
  • Tube Material Metal
  • Hose Length 18"
  • Max. Operating Pressure 10,000 PSI
  • Tool Length 15-1/4"
  • Bulk Capacity 16 oz.
  • Cartridge Capacity 14-1/2 oz.
  • Grease Gun Loading Method Cartridge, Bulk, Filler Pump
  • Pipe Length 6"
  • Nozzle Extension Type Rigid Pipe and Flex Hose
  • Grease Gun Handle Style Lever
  • Tube Color Gray
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Variable Stroke / Full Stroke Full Stroke

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list