LEVER G2 TUBULAR SFIC ENTRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVER G2 TUBULAR SFIC ENTRY

K2 COMMERCIAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRHQTL251NOR626
  • Mfr. Model # QTL251NOR626
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Product Details

K2 Levers - ANSI/BHMA certified, ADA compliant and are UL rated for use on fire doors up to 3 hours. The K2 lever is designed for quick and easy installation and is non-handed. The innovative packaging reduces install time and fits Schlage/Falcon door pre

Technical Specs

  • Finish Satin Chrome
  • Item Sierra
  • Hand Orientation Non-Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list