Skip Content
LEVER EXTENSION FLUSH BOLT,SATIN BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER EXTENSION FLUSH BOLT,SATIN BR

ROCKWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJC8
  • Mfr. Model # 3HJC8
  • UNSPSC # 30171512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Lever Extension Flush Bolt
  • Finish Satin Bronze
  • Material Brass
  • Height 6-3/4"
  • Length 6-3/4"
  • Width 1"
  • Hardware Included
  • Bolt Length 1-1/4"
  • Bolt Head Dia. 1/2"
  • Throw Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list