Skip Content
LEVER DOOR HOLDER,SATIN BRONZE,CAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER DOOR HOLDER,SATIN BRONZE,CAST

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH33J798
  • Mfr. Model # 33J798
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 1-7/8"
  • Item Lever Door Holder
  • Colour Brown
  • Material Cast Zinc
  • Tip Material Plastic
  • Mounting Type Door-Mount
  • Finish Satin Bronze
  • Width 1-5/8"
  • Hardware Included
  • Projection 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list