Skip Content
LEVER CLAMP RD HANDLE 1IN OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER CLAMP RD HANDLE 1IN OPENING

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGNK010R
  • Mfr. Model # K010R
  • UNSPSC # 31162911
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Cantilever Clamp
  • Body Material Steel
  • Max. Opening 1"
  • Throat Depth 1/2"
  • Clamping Pressure 350 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list