LEVER CHAIN HOST,20-1/2 FT.,3,000 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER CHAIN HOST,20-1/2 FT.,3,000 LBS.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29XP50
  • Mfr. Model # 29XP50
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 1871
  • Shipping Weight 40.63 lbs

Technical Specs

  • Item Lever Chain Hoist
  • Finish Powder Coated
  • Load Capacity 3,000 lbs.
  • Reeving 1
  • Brake Ratch and Pawl Mechanical Load Brake
  • Standards ANSI/ASME B30.21
  • Chain Hardened Steel
  • Chain Length 20-1/2 ft.
  • Hook Opening 1-7/32"
  • Lever Length 16-1/8"
  • Min. Between Hooks 15-5/8"
  • Pull to Lift Rated Load 50 lbs.
  • Hoist Overload Protection Yes
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list