Skip Content
LEVER BLO-GUN SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER BLO-GUN SAFETY

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS150
  • Mfr. Model # S150
  • UNSPSC # 27131603
  • CATALOGUE PAGE # 2823
  • Shipping Weight 0.53 lbs

Product Details

Non-restricted safety lever blow gun features thumb lever control. Leak-proof, rust-proof brass nozzle and valve. Self-relieving safety type nozzle.

Technical Specs

  • Item Blow Gun
  • Overall Length 3-1/4"
  • Nozzle Safety
  • Colour Zinc
  • Air Consumption 10 CFM
  • Application Full flow
  • Body Material Zinc Alloy
  • Standards OSHA
  • Inlet Size 1/4" NPT
  • Trigger Lever
  • Max. Inlet Pressure 150 PSI
  • Air Gun Body Style Lever Handle
  • Air Gun Product Group Vacuum and Blow Kit
  • Air Gun Inlet Size 1/4" (M)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list