LEVER BARREL PUMP 15- 55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVER BARREL PUMP 15- 55 GAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW19XH39
  • Mfr. Model # 19XH39
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.312 lbs

Technical Specs

  • For Use With All Types of Oils
  • Item Barrel Pump
  • Includes Pump, Telescopic Suction Tube, Steel Discharge Spout, Non-Drip Attachment
  • Features Zinc Die-Cast Piston with 2 Brass Piston Rings, Telescopic Suction Tube Assembly, Nitrile Rubber Seals, Grip On Lever, Curved Discharge Spout with Garden Hose Threads and An Aluminum Non Drip Attachment, Extra Long Pump Body Allows For Placing Small Conta

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list