Skip Content
LEVER ARM 2INX5/8IND CAST ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVER ARM 2INX5/8IND CAST ZINC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007DA1
  • Mfr. Model # 9007DA1
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With Limit Switches
  • Roller Width 0.25"
  • Roller Dia. 0.63"
  • Roller Material Oil Impregnated Sintered Iron
  • Item Limit Switch Lever Arm
  • Roller Position Front
  • Arm Material Cast Zinc
  • Arm Depth 0.31"
  • Arm Width Tapered
  • Arm Length 2.50"
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list