Skip Content
LEVER ARM 1-1/2INX5/8IND CAST ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVER ARM 1-1/2INX5/8IND CAST ZINC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007MA1
  • Mfr. Model # 9007MA1
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Lever arm for limit switches, iron, 1-1/2 inch arm length, 1/4 inch width, 5/8 inch operator diameter.

Technical Specs

  • Item Lever Arm
  • For Use With Mfr. No. 9007C, 9007AW
  • Roller Width 0.25"
  • Roller Material Oil Impregnated Sintered Iron
  • Roller Dia. 0.63"
  • Roller Position Front
  • Arm Length 1.50"
  • Arm Material Cast Zinc
  • Arm Depth 0.31"
  • Arm Width Tapered
  • Actuator Type Standard Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list