Skip Content
LEVELS SOFT CASE - 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELS SOFT CASE - 48IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1804138
  • Mfr. Model # 1804138
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Blue
  • For Use With 24 and 48" Levels
  • Length (In.) 48
  • Item Level Case
  • Height (In.) 2
  • Type Soft-Sided
  • Width (In.) 6
  • Construction Nylon/Canvas
  • Characteristics Carrying Handles, Zippered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list