Skip Content
LEVELING MOUNT,STANDARD,1/4-20,NICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING MOUNT,STANDARD,1/4-20,NICK

LEVEL-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H391
  • Mfr. Model # 14H391
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Nickel
  • Height 2-1/16"
  • Item Leveling Mount
  • Includes Locking Nut
  • Thread Size 1/4"-20
  • Construction Steel
  • Load Capacity 1,000 lbs.
  • Base Steel w/Non-Skid Pad
  • Base Dia. 1"
  • Hex 1/2"
  • Bolt Length 1-1/4"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list