Skip Content
LEVELING MOUNT,STANDARD,1/4-20,316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING MOUNT,STANDARD,1/4-20,316

S & W MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H398
  • Mfr. Model # 14H398
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Height 3-3/16"
  • Includes Locking Nut
  • Item Leveling Mount
  • Thread Size 1/4"-20
  • Construction 316 Stainless Steel
  • Load Capacity 1,000 lbs.
  • Base 316 Stainless Steel
  • Base Dia. 1"
  • Hex 1/2"
  • Bolt Length 2-1/2"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list