LEVELING MOUNT,STANDARD,1/2-13,NICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LEVELING MOUNT,STANDARD,1/2-13,NICK

LEVEL-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H393
  • Mfr. Model # 14H393
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Nickel
  • Height 3-1/4"
  • Includes Locking Nut
  • Thread Size 1/2"-13
  • Construction Steel
  • Base Steel w/Non-Skid Pad
  • Item Leveling Mount
  • Load Capacity 5,000 lbs.
  • Leveling Mount Type Swiveling Stud
  • Hex 3/4"
  • Bolt Length 2"
  • Base Dia. 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list