Skip Content
LEVELING MOUNT,METRIC,M8,YELLOW ZIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING MOUNT,METRIC,M8,YELLOW ZIN

LEVEL-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H420
  • Mfr. Model # 14H420
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 13/16"
  • Base Steel
  • Construction Steel
  • Finish Yellow Zinc
  • Thread Size M8
  • Load Capacity 1,000 lbs.
  • Base Dia. 1"
  • Item Leveling Mount
  • Hex 1/2"
  • Leveling Mount Type Boltless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list