Skip Content
LEVELING MOUNT,METRIC,M8,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVELING MOUNT,METRIC,M8,316 SS

S & W MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14H413
  • Mfr. Model # 14H413
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish 316 Stainless Steel
  • Height 1-15/16"
  • Includes Locking Nut
  • Thread Size M8
  • Item Leveling Mount
  • Base 316 Stainless Steel
  • Construction 316 Stainless Steel
  • Load Capacity 1,000 lbs.
  • Base Dia. 1"
  • Hex 1/2"
  • Bolt Length 1-1/4"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list