LEVELING MOUNT,M10 X 2 IN,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING MOUNT,M10 X 2 IN,STEEL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NYJ6
  • Mfr. Model # 4NYJ6
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Height 2-7/8"
  • Finish Yellow Zinc
  • Includes Locking Nut
  • Item Leveling Mount
  • Thread Size M10
  • Construction Steel
  • Base Steel
  • Load Capacity 3,750 lbs.
  • Base Dia. 1-1/4"
  • Hex 5/8"
  • Leveling Mount Type Swiveling Stud
  • Bolt Length 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list