Skip Content
LEVELING MOUNT,5/8-11 X 4 IN,STAINL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING MOUNT,5/8-11 X 4 IN,STAINL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NYF7
  • Mfr. Model # 4NYF7
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Height 5-1/4"
  • Item Leveling Mount
  • Includes Locking Nut
  • Finish Stainless Steel
  • Thread Size 5/8"-11
  • Base Stainless Steel
  • Construction 303 Stainless Steel
  • Load Capacity 6,000 lbs.
  • Hex 7/8"
  • Base Dia. 2-1/2"
  • Bolt Length 4"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list