Skip Content
LEVELING MOUNT,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING MOUNT,3/8-16

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2G364
  • Mfr. Model # 2G364
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 2-7/8"
  • Finish Nickel
  • Includes Locking Nut
  • Item Leveling Mount
  • Base Steel
  • Thread Size 3/8"-16
  • Construction Steel
  • Load Capacity 3,750 lbs.
  • Base Dia. 1-1/4"
  • Hex 5/8"
  • Bolt Length 2"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list