Skip Content
LEVELING MOUNT,3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING MOUNT,3/8-16

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2G363
  • Mfr. Model # 2G363
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Yellow Zinc
  • Height 2-7/8"
  • Includes Locking Nut
  • Thread Size 3/8"-16
  • Item Leveling Mount
  • Base Steel
  • Construction Steel
  • Hex 5/8"
  • Base Dia. 1-1/4"
  • Bolt Length 2"
  • Leveling Mount Type Swiveling Stud
  • Load Capacity 3,750 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list