LEVELING MOUNT,3/8-16 X 4 IN,STAINL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING MOUNT,3/8-16 X 4 IN,STAINL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TVE1
  • Mfr. Model # 4TVE1
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Height 5"
  • Finish 303 Stainless Steel
  • Includes Locking Nut
  • Item Leveling Mount
  • Thread Size 3/8"-16
  • Base Stainless Steel w/Non-Skid Pad
  • Load Capacity 2,800 lbs.
  • Construction 303 Stainless Steel
  • Base Dia. 1-1/4"
  • Hex 5/8"
  • Bolt Length 4"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list