LEVELING MOUNT,3/8-16 X 2 IN,DELRIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING MOUNT,3/8-16 X 2 IN,DELRIN

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TVG2
  • Mfr. Model # 4TVG2
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Height 3"
  • Finish Yellow Zinc
  • Item Leveling Mount
  • Includes Locking Nut
  • Thread Size 3/8"-16
  • Construction Steel
  • Base Delrin(R) w/Non-Skid Pad
  • Load Capacity 300 lbs.
  • Hex 5/8"
  • Base Dia. 1-1/4"
  • Bolt Length 2"
  • Leveling Mount Type Swiveling Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list