Skip Content
LEVELING MOUNT,1-8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LEVELING MOUNT,1-8 IN

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2G393
  • Mfr. Model # 2G393
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Finish Stainless Steel
  • Height 5-3/8"
  • Includes Locking Nut
  • Thread Size 1"-8
  • Item Leveling Mount
  • Construction 303 Stainless Steel
  • Base 303 Stainless Steel
  • Load Capacity 20,000 lbs.
  • Base Dia. 4"
  • Leveling Mount Type Swiveling Stud
  • Bolt Length 3-1/2"
  • Hex 1-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list