Skip Content
LEVELING FOOT,1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING FOOT,1/4-20

FAZTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JB92
  • Mfr. Model # 5JB92
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Capacity (Lb.) 250
  • For Use With 1/4-20 Thread
  • Finish Yellow Zinc
  • Item Leveling Foot
  • Material Steel
  • Package Quantity 1
  • Width (In.) 1.25
  • Series 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list