Skip Content
LEVELING FEET-WITH RUBBER PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING FEET-WITH RUBBER PAD

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN16N125SA8/GV
  • Mfr. Model # 16N125SA8/GV
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Includes Hex Nut
  • Item Leveling Mount
  • Thread Size M16 x 2.0
  • Height 147.0mm
  • Base With Rubber Pad
  • Construction Stainless Steel
  • Load Capacity 4496 lbs.
  • Base Dia. 3.15"
  • Bolt Length 4.9212"
  • Leveling Mount Type Standard
  • Hex Socket