Skip Content
LEVELING FEET-WITH RUBBER PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING FEET-WITH RUBBER PAD

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN11T100T33/GV
  • Mfr. Model # 11T100T33/GV
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.93 lbs

Technical Specs

  • Height 4.85"
  • Includes Hex Nut
  • Item Leveling Mount
  • Thread Size 3/4"-10
  • Base With Rubber Pad
  • Construction Steel
  • Load Capacity 4496 lbs.
  • Base Dia. 3.15"
  • Bolt Length 3.94"
  • Leveling Mount Type Standard
  • Finish Zinc Plated and Blue Passivated Finish
  • Hex Socket