Skip Content
LEVELING FEET-WITH RUBBER PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELING FEET-WITH RUBBER PAD

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN10T75T32/GV
  • Mfr. Model # 10T75T32/GV
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Leveling Mount
  • Height 3.80"
  • Includes Hex Nut
  • Base With Rubber Pad
  • Thread Size 5/8"-11
  • Construction Steel
  • Load Capacity 3597 lbs.
  • Base Dia. 2.36"
  • Leveling Mount Type Standard
  • Bolt Length 2.95"
  • Finish Zinc Plated and Blue Passivated Finish
  • Hex Socket