!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVELLING MOUNT, HEX NUT, M16 X 2 IN THREAD, 2.96 IN X 92 MM X 2.36 IN, ST S, PLASTIC

LEVELLING MOUNT, HEX NUT, M16 X 2 IN THREAD, 2.96 IN X 92 MM X 2.36 IN, ST S, PLASTIC

JW WINCO

LEVELLING MOUNT, HEX NUT, M16 X 2 IN THREAD, 2.96 IN X 92 MM X 2.36 IN, ST S, PLASTIC close
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
LEVELLING MOUNT, HEX NUT, M16 X 2 IN THREAD, 2.96 IN X 92 MM X 2.36 IN, ST S, PLASTIC

LEVELLING MOUNT, HEX NUT, M16 X 2 IN THREAD, 2.96 IN X 92 MM X 2.36 IN, ST S, PLASTIC

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WIN16N75SA7/KR
  • Mfr. Model # 41-60-M16-75-D1-UK
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This standard stainless steel levelling mount has an M16 x 2 inches thread size and measures 2.96 inches bolt length x 92 millimetres height x 2.36 inches base diameter. This external mount has a load capacity of 3597 pounds and a plastic cap base. This item includes the hex nut.

Technical Specs

  • Item Leveling Mount
  • Base Dia. 2.36"
  • Load Capacity 3,597 lbs.
  • Construction Stainless Steel
  • Bolt Length 2.9527"
  • Includes Hex Nut
  • Leveling Mount Type Standard
  • Height 92.0mm
  • Thread Size M16 x 2.0
  • Base With Plastic Cap
  • Hex Socket