LEVELING FEET-PLAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING FEET-PLAIN

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN12N100T32/OS
  • Mfr. Model # 12N100T32/OS
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Includes Hex Nut
  • Thread Size M12 x 1.75
  • Height 111.0mm
  • Item Leveling Mount
  • Base Plain
  • Construction Steel
  • Load Capacity 3597 lbs.
  • Bolt Length 3.93701"
  • Base Dia. 2.36"
  • Leveling Mount Type Standard
  • Finish Zinc Plated and Blue Passivated Finish
  • Hex External