!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVELLING MOUNT, PLAIN BASE, HEX, M10 X 1 1/2 IN THREAD, 3.94 IN X 111 MM X 1.97 IN, ZINC, ST S

LEVELLING MOUNT, PLAIN BASE, HEX, M10 X 1 1/2 IN THREAD, 3.94 IN X 111 MM X 1.97 IN, ZINC, ST S

JW WINCO

LEVELLING MOUNT, PLAIN BASE, HEX, M10 X 1 1/2 IN THREAD, 3.94 IN X 111 MM X 1.97 IN, ZINC, ST S close
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
LEVELLING MOUNT, PLAIN BASE, HEX, M10 X 1 1/2 IN THREAD, 3.94 IN X 111 MM X 1.97 IN, ZINC, ST S

LEVELLING MOUNT, PLAIN BASE, HEX, M10 X 1 1/2 IN THREAD, 3.94 IN X 111 MM X 1.97 IN, ZINC, ST S

JW WINCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WIN10N100T31/OS
  • Mfr. Model # 40-50-M10-100-A0-SK
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

This standard levelling mount has an M10 x 1 1/2 inches thread size and measures 3.94 inches bolt length x 111 millimetres height x 1.97 inches base diameter. It is zinc-plated, made of steel, and has a blue passivated finish. This hex external mount has a load capacity of 3147 pounds, a plain base, and includes the hex nut.

Technical Specs

  • Item Leveling Mount
  • Base Dia. 1.97"
  • Load Capacity 3,147 lbs.
  • Construction Steel
  • Bolt Length 3.93701"
  • Hex External
  • Leveling Mount Type Standard
  • Height 111.0mm
  • Thread Size M10 x 1.5
  • Base Plain
  • Finish Zinc Plated and Blue Passivated Finish
  • Includes Hex Nut