Skip Content
LEVELING CASTER 551 LB 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING CASTER 551 LB 2 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24WK25
  • Mfr. Model # 24WK25
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Technical Specs

  • Features One Moving and One Set, Anti-Vibration, Ratchet System
  • Includes Mounting Hardware
  • Load Rating 551 lbs.
  • Replacement Wheel 24WK28
  • Overall Height 3-1/4"
  • Item Leveling Caster
  • Frame Material Die Cast Aluminum
  • Wheel Color Black
  • Frame Finish Powder Coated
  • Wheel Width 1"
  • Plate Size 2-5/8" x 2-5/8"
  • Wheel Dia. 2"
  • Mounting Bolt Dia. 1/4"
  • Outside Bolt Hole Spacing 2-1/4" x 2-1/4"
  • Plate Thickness 9/50"
  • Inside Bolt Hole Spacing 2-1/4" x 2-1/4"
  • Caster Sub-Type Swivel
  • Caster Brake Included No
  • Caster Load Rating Range Light-Medium Duty
  • Caster Raceway Double Ball
  • Caster Mounting Type Plate
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Nylon
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate
  • Caster Adjustment Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list