Skip Content
LEVELING CASTER 551 LB 2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING CASTER 551 LB 2 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24WK24
  • Mfr. Model # 24WK24
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Technical Specs

  • Features One Moving and One Set, Anti-Vibration, Ratchet System
  • Item Leveling Caster
  • Load Rating 551 lbs.
  • Overall Height 3-1/4"
  • Replacement Wheel 24WK28
  • Frame Material Die Cast Aluminum
  • Stem Length 3/4"
  • Stem Dia. M12
  • Frame Finish Powder Coated
  • Wheel Width 1"
  • Wheel Color Black
  • Wheel Dia. 2"
  • Caster Sub-Type Swivel
  • Caster Brake Included No
  • Caster Mounting Type Bolt Hole
  • Caster Load Rating Range Light-Medium Duty
  • Caster Stem Type Threaded Bolt Hole
  • Caster Temp. Range Available No
  • Caster Raceway Double Ball
  • Caster Wheel/Tread Material Nylon
  • Caster Adjustment Ratchet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list