Skip Content
LEVELING CASTER 2205 LB 3 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LEVELING CASTER 2205 LB 3 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM24WK21
  • Mfr. Model # 24WK21
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.76 lbs

Technical Specs

  • Features One Moving and One Set, Anti-Vibration
  • Load Rating 2,205 lbs.
  • Item Leveling Caster
  • Overall Height 4-3/4"
  • Replacement Wheel 24WK30
  • Stem Dia. M16
  • Wheel Color Black
  • Frame Material Die Cast Aluminum
  • Frame Finish Powder Coated
  • Wheel Dia. 3"
  • Stem Length 15/16"
  • Wheel Width 1-3/16"
  • Caster Sub-Type Swivel
  • Caster Load Rating Range Medium-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Nylon
  • Caster Mounting Type Bolt Hole
  • Caster Temp. Range Available No
  • Caster Raceway Double Ball
  • Caster Stem Type Threaded Bolt Hole
  • Caster Adjustment Nut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list