Skip Content
LEVELER EDGE-O-DOCK 72IN W 20000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVELER EDGE-O-DOCK 72IN W 20000LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFM2072
  • Mfr. Model # FM2072
  • UNSPSC # 24101801
  • CATALOGUE PAGE # 1976
  • Shipping Weight 523.0 lbs

Product Details

Edge-O-Dock leveler permanently attaches to face of dock. Recommended for docks to be at least 48 inches high. When the trailer departs, the lip drops automatically behind the face of the bumpers. Concrete recess is not required. Comes complete with bumpers and installation instructions.

Technical Specs

  • Load Capacity 20,000 lbs.
  • Includes Dock Leveler, Bumper and Handle
  • Item Mechanical Edge-O-Dock leveler
  • Overall Width 99"
  • Bumper Size 2" x 8" x 18"
  • Usable Width 72"
  • Service Height Range 5" Above and Below
  • Dock Leveler Lift Mechanism Mechanical Spring Counterbalance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list