Skip Content
LEVEL W/GRND + GRAD MAIN VIAL 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL W/GRND + GRAD MAIN VIAL 4IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA98-4
  • Mfr. Model # 98-4
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 695
  • Shipping Weight 0.4 lbs

Product Details

Machinists' improved level with ground and graduated main vials. Adjustable to a positive setting and is housed in a satin brass tube with a friction-fit closing cover to prevent breakage. Graduated 0.005 inches per foot.

Technical Specs

  • Application Precision Leveling
  • Item Machinists' Level With Ground and Graduated Vial
  • Length (In.) 4"
  • Total Number of Vials 1
  • Type Precision
  • Vial Material Glass
  • Number of Level Vials 1
  • Characteristics Vial: Ground and Graduated, Adjustable to Positive Setting, Housed in a Satin Finished Brass Tube With a Friction-Fit Closing Cover, Base: Has Full Length Involute Groove
  • Height (In.) 2.5"
  • Accuracy 0.005" per Ft
  • Includes Level Only
  • Construction Cast Iron
  • Width (In.) 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list