Skip Content
LEVEL TYPE 96M IP65 48IN MAG ELEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LEVEL TYPE 96M IP65 48IN MAG ELEC

STABILA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBA36540
  • Mfr. Model # 36540
  • UNSPSC # 44111806
  • CATALOGUE PAGE # 298
  • Shipping Weight 2.8 lbs

Product Details

With audible tone, level tells you plumb, level or any angle in-between. Display flips over when level is upside-down. Easy one-button calibration in less than seven seconds. Soft/protective case included.

Technical Specs

  • Length (In.) 48"
  • Item Magnetic Tech Digital Electronic Level Type
  • Power Source (2) AA batteries

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list